Grinding Whl, 7x1x1, T1, Sgl PK
Mfr # 38161
Zoro # G4126433
product price: $26.45
/eaSold in multiples of 4 for $105.80
Key Features
Abrasive Wheel Diameter
7"
Thickness
1"
Arbor Hole Size
1"
Abrasive Material
Aluminum Oxide
Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
38161
Zoro #
G4126433
UPC #
-
Country of Origin
Israel
Dimensions
Abrasive Wheel Diameter
7"
Thickness
1"
Arbor Hole Size
1"
Details
Item
Bench and Pedestal Wheel
Abrasive Material
Aluminum Oxide
Grade
Medium
Abrasive Wheel Type
Type 1
Color
Blue
Max. RPM
3760
Abrasive Grit
36
Abrasive Wheel Hardness
K8
Application
High Carbon Tool Steels and Woodworking Applications
Description
Item Grinding Whl,7x1x1,T1,Sgl PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.