Grinding Whl, 7x3/4x1, T1, GC60IV, Sg PK
Mfr # 38510
Zoro # G4126022
product price:Â $28.85
/ea
Sold in multiples of 4 for $115.40
Key Features
Abrasive Wheel Diameter
7"
Thickness
3/4"
Arbor Hole Size
1"
Abrasive Material
Silicon Carbide
Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38510
Zoro #
G4126022
UPC #
-
Country of Origin
Israel
Dimensions
Abrasive Wheel Diameter
7"
Thickness
3/4"
Arbor Hole Size
1"
Details
Item
Bench and Pedestal Wheel
Abrasive Material
Silicon Carbide
Grade
Medium
Abrasive Wheel Type
Type 1
Color
Green
Abrasive Wheel Hardness
K
Max. RPM
3760
Abrasive Grit
60
Application
Carbide Grinding Applications
Description
Item Grinding Whl,7x3/4x1,T1,GC60IV,Sg PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.