Grinding Whl, 8x1x1-1/4, T1, A24-Q-V, Sgl PK
Mfr # 38021
Zoro # G4126390
product price:Â $29.51
/ea
Sold in multiples of 4 for $118.04
Key Features
Abrasive Wheel Diameter
8"
Thickness
1"
Arbor Hole Size
1-1/4"
Abrasive Material
Aluminum Oxide
Grade
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
38021
Zoro #
G4126390
UPC #
-
Country of Origin
Israel
Dimensions
Abrasive Wheel Diameter
8"
Thickness
1"
Arbor Hole Size
1-1/4"
Details
Item
Bench and Pedestal Wheel
Abrasive Material
Aluminum Oxide
Grade
Coarse
Abrasive Wheel Type
Type 1
Color
Brown
Abrasive Grit
24
Max. RPM
3600
Application
Heavy-Duty General Purpose Applications
Abrasive Wheel Hardness
Q
Description
Item Grinding Whl,8x1x1-1/4,T1,A24-Q-V,Sgl PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.