Shop KLINGSPOR
See all product information
Create Account
Chopsaw Cut-off Wheel A 930 N, 14" x 1/8" x 1", 10PK
- Mfr # A930N3503.025F FC
- Zoro # G821719362
product price:Â
$
146.99
/pk of 10, $14.70/ea
Free Shipping & Returns
Key Features
Wheel Type
Type 1
Overall Diameter
14 in
Overall Thickness
1/8 in
Connector Size
1 in
Primary Material Application
Universal Solid Metals
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A930N3503.025F FC
- Zoro #
- G821719362
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Diameter
- 14 in
- Overall Thickness
- 1/8 in
- Connector Size
- 1 in
Details
- Item
- Large Bonded Wheel
- Wheel Type
- Type 1
- Primary Material Application
- Universal Solid Metals
- Abrasive Material
- Aluminum Oxide
- Maximum Operating Speed
- 4,400 RPM
- Application
- Low-Powered Chopsaws on Universal Solid Metal
- Connector Type
- Unthreaded Hole
- Reinforced Status
- Reinforced Fiberglass
- Abrasive Grit
- 30
- Compatible Tool Type
- Low powered Chopsaw
- Diamond Knockout
- No
Description
For Use With Low-Powered Chopsaws On Universal Solid Metal, A 930 N, 14 in, 1/8 in, 1 in, Large Bonded Wheel, Type 1, 30 Grit, Universal Solid Metals, Aluminum Oxide, A 930 N Special, 4,400 RPM, Universal Metals, Low powered Chopsaw, Reinforced Fiberglass, Unthreaded Hole, Universal Solid Metals, 10 Per Box
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.