
Sanding Belt, 37x60, AO, 100GxWt., XW341, 37" W, 60" L, Aluminum Oxide, 100 Grit
Mfr # 52871
Zoro # G4129242
product price:Â $40.69
/ea
Sold in multiples of 5 for $203.45
Key Features
Width
37"
Length
60"
Abrasive Material
Aluminum Oxide
Grit
100
Backing Weight
X
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
52871
Zoro #
G4129242
UPC #
-
Country of Origin
Japan
Dimensions
Width
37"
Length
60"
Details
Item
Sanding Belt,37x60,AO,100GxWt.,XW341
Abrasive Material
Aluminum Oxide
Grit
100
Backing Weight
X
Description
Sanding Belt,37x60,AO,100GxWt.,XW341
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.