Cgw Abrasives
Sanding Belt, 4x36, A3xWt., Belt, 60G, 4" W, 36" L, 60 Grit
Mfr # 61265
Zoro # G4130408
Sold in multiples of 10 for $39.90
$39.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4"
- Length 36"
- Grit 60
- Backing Weight X
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO 3" X 3" With 1/4" Shank Sanding Drum Quick Lock Type (SD-048048-04QL)
- GATOR FINISHING Drywall CeraMax Sandpaper Super Sponge, 120 Fine Grit (7443)
- ZORO SELECT Tube Brush, 0.004 dia. Wire, SS (66252838734)
- WEILER 1" Nylon Tube Brush (44113)
- DYNABRADE Belt, 80G, 1/2"X24" (91438)
- DIABLO Assorted Belt Pack, 4"x36", PK3 (DCB436ASTS03G)
- NORTON CO 3" x 21" ProSand BlueFire Portable Sanding Belt 120-Grit, PK 2 (02225)
- DYNABRADE Sanding Belt, 3-1/2" W, 15-1/2" L, Medium (89242)
- SCOTCH-BRITE Surface Conditioning Belt, 2 in W, 34 in L, Non-Woven, Aluminum Oxide, 80 Grit, Medium, SC-BS (7000120607)
- 3M CUBITRON Sanding Belt, Coated, Ceramic, 150 Grit, 970DZ (970DZ)
- ARC ABRASIVES Sanding Belt, 1/2 in W, 18 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Coarse, Z-WEB (630050181)
- Cgw Abrasives Sanding Belts