Shop CGW ABRASIVES
See all product information
Create Account
Sanding Disc, 12 Cloth, 36GC/Z, AO, Y Wt., 12" Dia, No Hole, Zirconia Aluminum Oxide, 36 Grit
- Mfr # 52746
- Zoro # G4131607
product price:Â
$
9.65
/ea
Sold in multiples of 25 for
$241.25
Key Features
Disc Diameter
12"
Vacuum Hole Design
No Hole
Abrasive Material
Zirconia Aluminum Oxide
Grit
36
Abrasive Type
Resin Bond Polyester Cloth Disc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 52746
- Zoro #
- G4131607
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Disc Diameter
- 12"
Details
- Item
- Sanding Disc,12 Cloth,36GC/Z,AO,Y Wt.
- Vacuum Hole Design
- No Hole
- Abrasive Material
- Zirconia Aluminum Oxide
- Grit
- 36
- Abrasive Type
- Resin Bond Polyester Cloth Disc
- Grade
- 'Y' Weight Cloth Disc
Description
Sanding Disc,12 Cloth,36GC/Z,AO,Y Wt.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.