Shop CGW ABRASIVES
See all product information
Create Account
Sanding Disc, 3 R/O, 2-PLY, ZAG, 120G, 3" Dia, No Hole, Zirconia AO w/Grinding Aid, 120 Grit
- Mfr # 59600
- Zoro # G4132602
product price:Â
$
0.99
/ea
Sold in multiples of 25 for
$24.75
Key Features
Disc Diameter
3 in
Vacuum Hole Design
No Hole
Abrasive Material
Zirconia AO w/Grinding Aid
Grit
120
Abrasive Type
Laminated Roll-On Disc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 59600
- Zoro #
- G4132602
- UPC #
- -
- Country of Origin
- China
Dimensions
- Disc Diameter
- 3 in
Details
- Item
- Sanding Disc,3 R/O,2-PLY,ZAG,120G
- Vacuum Hole Design
- No Hole
- Abrasive Material
- Zirconia AO w/Grinding Aid
- Grit
- 120
- Abrasive Type
- Laminated Roll-On Disc
- Grade
- Fine
Description
Sanding Disc,3 R/O,2-PLY,ZAG,120G
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.