Shop CGW ABRASIVES
See all product information
Create Account
Sndng Dsc, Hook-and-Loop, 5,180G, Gld, 5" Dia, No Hole, Aluminum Oxide, P180 Grit
- Mfr # 49931
- Zoro # G4135490
product price:Â
$
0.39
/ea
Sold in multiples of 100 for
$39.00
Key Features
Disc Diameter
5 in
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Grit
P180
Abrasive Type
Open Coat, Hook and Loop Fastener
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 49931
- Zoro #
- G4135490
- UPC #
- -
- Country of Origin
- Italy
- Item
- Sndng Dsc,Hook-and-Loop,5,180G,Gld
- Vacuum Hole Design
- No Hole
- Abrasive Material
- Aluminum Oxide
- Grit
- P180
- Abrasive Type
- Open Coat, Hook and Loop Fastener
- Grade
- Gold 'C' Weight Hook and Loop Disc
Dimensions
- Disc Diameter
- 5 in
Description
Sndng Dsc,Hook-and-Loop,5,180G,Gld
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.