Sanding Disc, PSA, 5,220G, Gld, Mylar, 5" Dia, 5 Hole, Aluminum Oxide, P220 Grit

  • Mfr # 49827

  • Zoro # G4134492


product price:  $0.30
/ea
Sold in multiples of 100 for $30.00

Key Features

Disc Diameter
5"
Vacuum Hole Design
5 Hole
Grade
Gold 'C' Weight Paper Disc
Abrasive Material
Aluminum Oxide
Grit
P220
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49827
Zoro #
G4134492
UPC #
-
Country of Origin
Italy

Dimensions

Disc Diameter
5"

Details

Item
Sanding Disc,PSA,5,220G,Gld,Mylar
Vacuum Hole Design
5 Hole
Grade
Gold 'C' Weight Paper Disc
Abrasive Material
Aluminum Oxide
Grit
P220
Abrasive Type
Open Coat, Vacuum Disc

Description

Sanding Disc,PSA,5,220G,Gld,Mylar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.