Sndg Dsc, Hook-and-Loop, 5,100G, 8VAC, Q711T, 5" Dia, 8 Hole, White Aluminum Oxide, P100 Grit
- Mfr # 51304
- Zoro # G4135332
product price:Â
$
0.54
/ea
Sold in multiples of 100 for
$54.00
Key Features
Disc Diameter
5"
Vacuum Hole Design
8 Hole
Abrasive Material
White Aluminum Oxide
Grit
P100
Abrasive Type
Coated, Vacuum Disc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 51304
- Zoro #
- G4135332
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Disc Diameter
- 5"
Details
- Item
- Sndg Dsc,Hook-and-Loop,5,100G,8VAC,Q711T
- Vacuum Hole Design
- 8 Hole
- Abrasive Material
- White Aluminum Oxide
- Grit
- P100
- Abrasive Type
- Coated, Vacuum Disc
- Grade
- 'P' Grade Abrasive
Description
Sndg Dsc,Hook-and-Loop,5,100G,8VAC,Q711T
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.