Sndng Dsc, Hook-and-Loop, 5,220G, Q711T, 5" Dia, No Hole, White Aluminum Oxide, P220 Grit

  • Mfr # 51236

  • Zoro # G4135630


product price:  $0.48
/ea
Sold in multiples of 100 for $48.00

Key Features

Disc Diameter
5"
Vacuum Hole Design
No Hole
Grade
'P' Grade Abrasive
Abrasive Material
White Aluminum Oxide
Grit
P220
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51236
Zoro #
G4135630
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Disc Diameter
5"

Details

Item
Sndng Dsc,Hook-and-Loop,5,220G,Q711T
Vacuum Hole Design
No Hole
Grade
'P' Grade Abrasive
Abrasive Material
White Aluminum Oxide
Grit
P220
Abrasive Type
Coated, Hook and Loop Fastener

Description

Sndng Dsc,Hook-and-Loop,5,220G,Q711T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.