Sndng Dsc, Hook-and-Loop, 6, 40G, 6VAC, Gld, 6" Dia, 6 Hole, Aluminum Oxide, P40 Grit

  • Mfr # 49970

  • Zoro # G4135971


product price:  $1.35
/ea
Sold in multiples of 50 for $67.50

Key Features

Disc Diameter
6"
Vacuum Hole Design
6 Hole
Grade
Gold 'C' Weight Hook and Loop Disc
Abrasive Material
Aluminum Oxide
Grit
P40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
49970
Zoro #
G4135971
UPC #
-
Country of Origin
Italy

Dimensions

Disc Diameter
6"

Details

Item
Sndng Dsc,Hook-and-Loop,6,40G,6VAC,Gld
Vacuum Hole Design
6 Hole
Grade
Gold 'C' Weight Hook and Loop Disc
Abrasive Material
Aluminum Oxide
Grit
P40
Abrasive Type
Open Coat, Vacuum Disc

Description

Sndng Dsc,Hook-and-Loop,6,40G,6VAC,Gld

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.