Surf Grinding Whl, 10x3/4x3, T1
Mfr # 34383
Zoro # G4139867
product price: $39.15
/eaSold in multiples of 5 for $195.75
Key Features
Abrasive Wheel Diameter
10"
Thickness
3/4"
Arbor Hole Size
3"
Abrasive Material
Aluminum Oxide
Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34383
Zoro #
G4139867
UPC #
-
Country of Origin
Israel
Dimensions
Abrasive Wheel Diameter
10"
Thickness
3/4"
Arbor Hole Size
3"
Details
Item
Surface Grinding Wheel
Abrasive Material
Aluminum Oxide
Grade
Medium
Abrasive Wheel Type
Type 1
Color
Blue
Abrasive Wheel Hardness
H
Abrasive Grit
60
Max. RPM
2674
Application
Aerospace and Gas Turbine Industries
Description
Item Surf Grinding Whl,10x3/4x3,T1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.