Surf Grinding Whl, 20x3x8, T7, 91A46-I8-V18
Mfr # 34032
Zoro # G4141118
product price:Â $353.99
/ea
Sold in multiples of 2 for $707.98
Item requires special delivery charges. A $30.00 per item surcharge will be applied.
Key Features
Abrasive Wheel Diameter
12"
Thickness
3"
Arbor Hole Size
8"
Abrasive Material
Aluminum Oxide
Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
34032
Zoro #
G4141118
UPC #
-
Country of Origin
Israel
Dimensions
Abrasive Wheel Diameter
12"
Thickness
3"
Arbor Hole Size
8"
Details
Item
Surface Grinding Wheel
Abrasive Material
Aluminum Oxide
Grade
Medium
Abrasive Wheel Type
Type 7
Abrasive Wheel Hardness
I
Abrasive Grit
46
Max. RPM
1241
Description
Item Surf Grinding Whl,20x3x8,T7,91A46-I8-V18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.