Surf Grinding Whl, 20x6x10, T7
Mfr # 34075
Zoro # G4141160
product price: $630.99
/ea
Free Shipping & Returns
Key Features
Abrasive Wheel Diameter
20"
Thickness
6"
Arbor Hole Size
10"
Abrasive Material
Aluminum Oxide
Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34075
Zoro #
G4141160
UPC #
-
Country of Origin
Israel
Dimensions
Abrasive Wheel Diameter
20"
Thickness
6"
Arbor Hole Size
10"
Details
Item
Surface Grinding Wheel
Abrasive Material
Aluminum Oxide
Grade
Medium
Abrasive Wheel Type
Type 7
Color
Pink
Max. RPM
1241
Abrasive Wheel Hardness
I/J
Abrasive Grit
36/46
Application
General Purpose, For Tool Room Sharpening Applications
Description
Item Surf Grinding Whl,20x6x10,T7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.