
Type 1, 4-1/2 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide
Mfr # 35130
Zoro # G806381379
product price:Â $52.19
/pk 25, $2.09/eaKey Features
Wheel Type
Type 1
Overall Diameter
4-1/2 in
Overall Thickness
0.045 in
Connector Size
7/8 in
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35130
Zoro #
G806381379
UPC #
655332351308
Country of Origin
United States
Dimensions
Overall Diameter
4-1/2 in
Overall Thickness
0.045 in
Connector Size
7/8 in
Details
Wheel Type
Type 1
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
13300 RPM
Primary Material Application
Metal/Stainless Steel
Description
CGW ABRASIVES 35130 FAST CUT THIN CUTTING WHEEL 4-1/2" X 0.045" X 7/8" TYPE 1 ALUMINUM OXIDE FAST, SMOOTH CUTTING ACTION WITH MINIMAL BURR. WA GRAIN FOR STAINLESS STEEL, FOOD GRADE AND NUCLEAR APPLICATIONS. CONTAMINATE FREE WHEELS CONTAIN <=0.1% IRON, SULFUR OR CHLORINE FOR RUST FREE AND CORROSION FREE RESULTS. STAINLESS STEEL WILL NOT RUST.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.