Shop All Letters and Numbers
C.H. Hanson
1/8 in. Rhino Number Set
Mfr # 21830
Zoro # G6134992
product price: $81.79
/ea
Free Shipping & Returns
$81.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 1/8 in
- Overall Height 3-1/2"
- Material Steel
- Shank Length 3 1/2 in
- Case Material Wood
Product Information
- Brand C.H. Hanson
- MFR # 21830
- Zoro # G6134992
- UPC # 081834218304
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 1/8 in |
Overall Height | 3-1/2" |
Shank Length | 3 1/2 in |
Shank Size Square | 1/2 in |
Overall Width | 1/2" |
Character Width | 1/2 in |
For Shank Diameter | 1/8 in |
Shank Width | 1/2 in |
Details
Description
Hand Stamp, Character Height 1/8 in, Character Type Set Number Set, Characters Included 0 to 8 (With 6 Serving as 9), Duty Heavy, For Maximum Surface Hardness Rockwell C Scale 60 to 63, For Shank Diameter 1/8 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Gothic, Includes (9) 0 to 8 (With 6 Serving as 9), Includes Holder No, Letter Casing Not Applicable, Maximum Characters per Line Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, A4 Cut Level, Uncoated, 2XL, 1 PR (299)
- HONEYWELL NORTH N95 Disposable Respirator, S, White, PK20 (14110390)
- VALUGARDS Valugards P, Vinyl Disposable Gloves, Vinyl, Powdered, L, 1000 PK (304340173)
- MILWAUKEE TOOL Safety Glasses, Gray Anti-Scratch (48-73-2106)
- C.H. HANSON Letter and Number Set, 1/8 In. H, Steel (20624)
- C.H. HANSON Number Set, 3/8 In. H, Steel (21480)
- C.H. HANSON 3/16 in. Heavy Duty Let. & Num. Set (21627)
- C.H. HANSON Interlocking, Brass Stencil Set, 2", 77pcs (10111)
- C.H. HANSON Letter and Number Set, 1/4 In. H, Steel (26188)
- C.H. HANSON Number Set, 1/4 In. H, Steel (26141)
- BRADY Numbered Tag Set, 001 to 025, 25 Tags (23260)
- C.H. Hanson Letters and Numbers