Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21880
Zoro #
G1248025
UPC #
-
Country of Origin
United States
Dimensions
Shank Length
3 1/2 in
Character Height
3/8 in
Shank Size Square
3/4 in
For Shank Diameter
3/8 in
Details
Item
3/8 Rhino Steel Stamps
Material
Steel
Includes
Numbers 0-8 (6 Is Used As a 9), With Wooden Block Base
Case Material
Wood
Stamp Material
Steel
Character Type Set
Number Set
Characters Included
(9) 0 to 9
Description
Steel Type Kit, Character Height 3/8 in, Character Type Set Number Set, Characters Included 0 to 8 (With 6 Serving as 9), For Shank Diameter 3/8 in, Product Type Steel Type Kit, Stamp Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.