4.5 in. L Lumber Crayon White 1 pc
- Mfr # 10370
- Zoro # G605348115
product price:
$
1.15
/ea
Sold in multiples of 12 for
$13.80
Key Features
Height
4.3 in.
Length
0.5 in.
Application
Crayon for marking on wood or concrete
Width
0.5 in.
Measurements
1/2" wide x 4 1/2" long
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10370
- Zoro #
- G605348115
- UPC #
- 81834103709
- Country of Origin
- Mexico
Dimensions
- Height
- 4.3 in.
- Length
- 0.5 in.
- Width
- 0.5 in.
Details
- Application
- Crayon for marking on wood or concrete
- Measurements
- 1/2" wide x 4 1/2" long
Description
If you're looking for a lumber crayon to withstand some wear and tear, look no further than C.H. Hanson's lumber crayons. The no melt crayon's marks withstand temperatures up to 300 degrees Fahrenheit. It can mark lumber, metal, concrete and most other surfaces, yet it remains resistant to weather, fade and sun. Extend each crayon's life by protecting it with Crayon Armor.
- • For marking wood, metal or concrete
- • Great for multi-purpose use
- • Withstands 300 degree Fahrenheit
- • No melt design
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.