54 ft. L X 2 in. W Plastic Stripe Floor Marking Tape Black/Yellow
- Mfr # 15045
- Zoro # G2692119
product price:
$
10.95
/ea
Key Features
Width
4 in.
Length
4 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15045
- Zoro #
- G2692119
- UPC #
- 81834150451
- Country of Origin
- United States
Dimensions
- Width
- 4 in.
- Length
- 4 in.
Description
C.H. Hanson's Aisle Marking, Hazard Tape is OSHA approved and perfect for calling out areas that require special attention.
- • Yellow and black diagonal stripes
- • 2 inch wide tape with oil & solvent resistant adhesive backing
- • Highly durable, pressure sensitive vinyl holds up to foot traffic
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.