15 in. Fluorescent Red Marking Flags Polyvinyl 10 pk
- Mfr # 15065
- Zoro # G500489067
product price:
$
6.99
/ea
Sold in multiples of 2 for
$13.98
Key Features
Overall Height
16-1/2 in
Width
4 in
Length
0.1 in
Application
For Flag Marking In Surveying, Construction, and Agriculture
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15065
- Zoro #
- G500489067
- UPC #
- 81834150659
- Country of Origin
- United States
Dimensions
- Overall Height
- 16-1/2 in
- Width
- 4 in
- Length
- 0.1 in
Details
- Item
- Marking Flag
- Application
- For Flag Marking In Surveying, Construction, and Agriculture
Description
C.H. Hanson Marking Flags are the perfect product for surveying, construction & agriculture. Our high visibility, fade resistant flags easily mark communication, alarm, or signal lines; cables; wires; pipes; lines, or underground sprinklers and utilities. These durable, long-lasting flags are constructed from weatherproof poly vinyl chloride that is designed with toughness hold up to harsh outdoor conditions and maintain its shape.
- • For surveying, construction, agriculture and more
- • Mark location of underground utilities
- • Flags measure 2.5 x 3.5 inches
- • Wire staff
- • Call for custom logo and flags
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.