6.8 in. L China Marker Yellow 1 pc
- Mfr # 10622
- Zoro # G505310915
product price:
$
1.15
/ea
Sold in multiples of 12 for
$13.80
Key Features
Color
Yellow
Height
7 in
Features
China Marker for marking on any surface
Width
2.3 in
Overall Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10622
- Zoro #
- G505310915
- UPC #
- 81834106229
- Country of Origin
- Mexico
- Color
- Yellow
- Features
- China Marker for marking on any surface
Dimensions
- Height
- 7 in
- Width
- 2.3 in
- Overall Length
- 1 in
Description
C.H. Hanson's China Markers are second to none. Made with high quality, no-filler wax encased by Japanese paper, you will not find a better China Marker on the market. Ideal for marking on ceramic tile, glass and any porous or non-porous surfaces. C.H. Hanson China Markers are water-resistant. Built-in rip-cord ensures easy sharpening.
- • Marks on China, glass, plastic or wet surfaces
- • Wrapped with string for easy sharpening
- • Easy to use
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.