Shop C.H. HANSON
See all product information
Create Account
7 in. L Red Lead Carpenter Pencil 1 pc
- Mfr # 10231
- Zoro # G405304298
product price:
$
0.66
/ea
Sold in multiples of 24 for
$15.84
Key Features
Width (In.)
0.5 in.
For Use With
Pencil for fine line marking
Height
7 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10231
- Zoro #
- G405304298
- UPC #
- 81834102313
- Country of Origin
- United States
- For Use With
- Pencil for fine line marking
Dimensions
- Width (In.)
- 0.5 in.
- Height
- 7 in.
Description
C.H. Hanson's Red Lead Carpenter Pencil fits your need for a strong and durable pencil. This oversized pencil has flat surfaces, easily fitting into your hand and never rolls away. It easily marks fine lines, molding, saw lines, drill points and the like.
- • Perfect for marking saw lines and drill points
- • Flat, non-roll pencil
- • Each pencil is individually bar-coded
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.