Shop DEWALT
See all product information
Create Account
Laser, Grn, 20V Max
- Mfr # DCLE34031B
- Zoro # G310040199
product price:
$
499.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Laser Projection
Horizontal, Vertical
Leveling Type
Electronic Self-Leveling
Number of Lines
3
Features
Last Mode Memory, Pendulum Lock
Accuracy
+/-1/8 in @ 30 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCLE34031B
- Zoro #
- G310040199
- UPC #
- 885911764971
- Country of Origin
- Viet Nam
- Item
- Laser
- Laser Projection
- Horizontal, Vertical
- Leveling Type
- Electronic Self-Leveling
- Number of Lines
- 3
- Features
- Last Mode Memory, Pendulum Lock
- Accuracy
- +/-1/8 in @ 30 ft
- Laser Class
- Class 2
- Battery Type
- 20V Max
- IP Rating
- IP54
- Includes
- Case, Target, Trade Versatile Bracket, User Manual
- Number of Planes
- 0
- Standards
- CSA STD C22.2 No. 61010-1, UL STDS 61010-1 and 2595
- Laser Beam Color
- Green
- Working Range with Detector - Maximum
- 330 ft
- Includes Batteries
- Batteries Not Included
- Level Indicators
- Visual
- Laser Output
- 1.50 mW
- Mount Type
- Magnetic
- Power Source
- Battery
- Power Source - old
- Battery
Dimensions
- Fits Chest Size
- Last Mode Memory, Pendulum Lock
Description
The DEWALT® 20V MAX* 3x360 Green Line Laser fits in smaller applications while still delivering a long-reaching range. With a powerful magnetic connection, this laser will integrate with our current tools and offers up to 11 hours of operation.** Battery & Charger Sold Separately
- • With 1 Green Vertical Line and 2 Green Horizontal Lines.
- • 130’ Visibility 330’ Max Detector Distance
- • 20V Max Platform - from family of over 300 tools
Designed for:
- • (1) Trade Versatile Bracket
- • *Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18.
Additional Features:
- • Accurate at 1/8 In @ 30 Ft
- • 3x360° self-levelling lines.
- • 11 hours of operation w/ 2AH battery - Not Included
- • Drop Protection and Water Resistance (IP54)
- • With 1 Green Vertical Line and 2 Greens Horizontal Line.
- • Last mode memory for quick start up
- • Pendulum lock to prevent damage to internal components
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.