Shop All Tags
C.H. Hanson
Blank Tag, 3 in. W, Silver, Aluminum, PK100
Mfr # 41316
Zoro # G2088250
$66.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Silver
- Height 9 in
- Width 8 in
- Tag Shape Rectangle
Product Information
- Brand C.H. Hanson
- MFR # 41316
- Zoro # G2088250
- UPC # 081834413167
- Country of Origin United States
- Category Tags
Dimensions
Height | 9 in |
Width | 8 in |
Hole Size | 1/8 in |
Mounting Hole Size | 1/8 in |
Details
Description
Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length Not Applicable, Fastener Type Not Applicable, Header Wording (Reverse Side) No Header, Header Wording Not Applicable, Height 9 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Not Applicable, Language No Text, Mounting Hole Reinforcement Type Not Applicable, Mounting Hole Size 1/8 in, Number of Tags 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Thermal Transfer Label, 1x1.25, PK2500 (S100X125YAJ)
- BRADY WARRANTY VOID IF SEAL IS BROKEN Labels, 0.375in H x 0.75in W, Red on White, 480PK (TL-PK-11)
- ANDERSEN WaterHog Classic Diamond Mat 3/8in Thick 4' x 6' Medium Gray (2085746070)
- SANITA PROFESSIONAL Patent Leather Women's Closed Back Clog in Black, Size 7.5-8, PR (457406W-002-39)
- C.H. HANSON Blank Tag, Rectangle, Steel, PK25 (43106)
- C.H. HANSON Blank Tag, Rectangle, Steel, PK10 (43115)
- C.H. HANSON Blank Tag, Rectangle, Steel, PK10 (43113)
- C.H. HANSON Blank Tag, Round, Green, PK5 (43086)
- C.H. HANSON Blank Tag, Round, Steel, PK25 (43123)
- C.H. HANSON Blank Tag, Rectangle, Yellow, PK5 (43098)
- BRADY Pull Tight Seal, Plastic, Red, PK100 (95150)
- C.H. Hanson Tags