Blank Tag, Aluminum, 1 1/2 in H x 1 1/2 in W, Green, Square, 5 PK
Mfr # 43104
Zoro # G3011060
product price:Â $7.49
/pk 5, $1.50/ea
Sold in multiples of 2 for $14.98
Key Features
Material
Aluminum
Height
1 1/2 in
Width
1 1/2 in
Character Series
Blank
Character Type
Blank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
43104
Zoro #
G3011060
UPC #
081834431048
Country of Origin
United States
Dimensions
Height
1 1/2 in
Width
1 1/2 in
Hole Size
1/8 in
Thickness
0.04 in
Mounting Hole Diameter
0.13 in
Details
Material
Aluminum
Color
Green
Character Series
Blank
Character Type
Blank
Tag Shape
Square
Shape
Square
Number Series
Blank
Item
Blank Tag
Indoor/Outdoor Usage
Indoor/Outdoor
Abrasion Resistant
No
Write on Surface
Yes
Graffiti Resistant
No
Printed Language
No Text
Number Sequence
Not Numbered
Maximum Service Temperature
150 Degrees F
Chemical Resistant
No
UV Resistant
Yes
Corrosion Resistant
Yes
Minimum Service Temperature
-50 Degrees F
Description
Blank Tag, Tag Shape Square, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.