Blank Tag, Aluminum, 2 in H x 2 in W, 2 in Dia., Gold, Round, 5 PK (Discontinued)
- Mfr # 43012
- Zoro # G5687857
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43012
Zoro #
G5687857
UPC #
081834430126
Country of Origin
United States
Dimensions
Height
2 in
Width
2 in
Diameter
2 in
Hole Size
1/8 in
Thickness
0.04 in
Mounting Hole Diameter
0.13 in
Description
Blank Tag, Tag Shape Round, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.