Shop All Tags
C.H. Hanson
Blk Tag, 1 x 1 In, Brs, Rnd, PK25
Mfr # 42822
Zoro # G4911891
original price:
$15.69
5% off
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Brass
- Height 1 in
- Width 1 in
- Character Series Blank
Product Information
- Brand C.H. Hanson
- MFR # 42822
- Zoro # G4911891
- UPC # 081834428222
- Country of Origin United States
- Category Tags
Dimensions
Height | 1 in |
Width | 1 in |
Mounting Hole Diameter | 0.1875 in |
Details
Description
Blank Tag, Tag Shape Round, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Confined Space Permit Holder, 12 in Height, 19 in Width (65903)
- NEVS IV Drug Line Label - Levophed/Levophed 7/8" x 3" Flr Red w/Black (N-6517)
- DEFENDER SAFETY H1-EH, Electrical Shock Protection, Safety Helmet Type 1, Class E, ANSI Z89 & EN 397 Rated (H1-EH-07)
- CELLUCAP Bouffant Cap, PP, 24 in., Blue, PK1000 (BIX4HSBL)
- C.H. HANSON Blank Tag, Rectangle, Steel, PK25 (43106)
- C.H. HANSON Blank Tag, 1inH x 2inW, PK100 (41273)
- C.H. HANSON Blank Tag, 1inH x 1inW, PK100 (41822)
- C.H. HANSON Blank Tag, Rectangle, Red, PK5 (43048)
- C.H. HANSON Blank Tag, Round, Green, PK5 (43086)
- C.H. HANSON Blank Tag, Rectangle, Steel, PK25 (43112)
- ZORO SELECT Tag, Al, Silver, 1" Hx3" W, Rectangle, PK100 (41291)
- C.H. Hanson Tags