C.H. Hanson

Blk Tag, 2 x 2 In, Brs, Rnd, PK25


product price: $44.29
/pk 25, $1.77/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Brass
  • Color Brass
  • Height 2 in
  • Width 2 in
  • Character Series Blank
See all product information

Product Information

  • Brand C.H. Hanson
  • MFR # 42882
  • Zoro # G4911873
  • UPC #
    081834428826
  • Country of Origin United States
  • Category Tags

Dimensions

Height 2 in
Width 2 in
Diameter 2 in
Mounting Hole Diameter 0.1875 in

Details

Material Brass
Color Brass
Character Series Blank
Character Type Blank
Tag Shape Round
Shape Round
Item Blank Tag
Number Series Blank
Thickness 0.04 in
Indoor/Outdoor Usage Indoor/Outdoor
Number Sequence Not Numbered
UV Resistant Yes
Corrosion Resistant Yes
Minimum Service Temperature -50 Degrees F
Chemical Resistant No
Printed Language No Text
Write on Surface Yes
Graffiti Resistant No
Abrasion Resistant Yes
Maximum Service Temperature 150 Degrees F

Description

Blank Tag, Tag Shape Round, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.