This item is Discontinued.

C.H. Hanson C.H. Hanson 337-1078B 1 in. Dia x 0.19 in. Hole Round Brass Blank Tag 337-1078B

C.H. Hanson 337-1078B 1 in. Dia x 0.19 in. Hole Round Brass Blank Tag (Discontinued)

  • Mfr # 337-1078B
  • Zoro # G304009324
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
337-1078B
Zoro #
G304009324
UPC #
-
Country of Origin
United States

Description

Features
  • Durable 18-gauge brass
  • Great for general purpose identification
  • Minimizes confusion and allows for quick and easy identification
  • Minimizes confusion and allows quick and easy identification
Specification
  • Diameter - 1 in.
  • Length - 0 in, 1 in.
  • Width - 0 in, 1 in.
  • Height - 0 in, 1 in.
  • Thickness - 18 gauge
  • Hole Size - 3/16 in.
  • Shape - Round
  • Material - Brass
  • Pack Of 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.