Hand Stamp Kit, Number Set
Mfr # 21480
Zoro # G5777825
product price: $55.59
/eaKey Features
Material
Steel
Character Height
3/8 in
Includes
(9) 0 to 8 (With 6 Serving as 9)
Case Material
Plastic
Indication
Character and Size are Marked on Thumb Side
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21480
Zoro #
G5777825
UPC #
081834214801
Country of Origin
United States
Dimensions
Character Height
3/8 in
Shank Length
3 1/8 in
Shank Size Square
9/16 in
For Shank Diameter
3/8 in
Shank Width
9/16 in
Shank Thickness
9/16 in
Details
Item
Number Set
Material
Steel
Includes
(9) 0 to 8 (With 6 Serving as 9)
Case Material
Plastic
Indication
Character and Size are Marked on Thumb Side
Impression Letter Type
Standard
Character
(9) 0 to 8 (With 6 Serving as 9)
Product Type
Character Sets
Stamp Material
Steel
For Maximum Surface Hardness
Rockwell C Scale 58 to 62
Character Type Set
Number Set
Duty
Moderate
US DOE RDT-F7-3T Specification Compliance
No
Includes Holder
No
Impression Character Style
Gothic
Characters Included
0 thru 9 (6 doubles as 9)
Description
Hand Stamp Kit, Character Height 3/8 in, Character Type Set Number Set, Characters Included 0 to 8 (With 6 Serving as 9), Duty Moderate, For Maximum Surface Hardness 30 HRC, For Shank Diameter 9/16 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Sharp-Face, Includes Holder No, Letter Casing Not Applicable, Maximum Characters per Line Not Applicable, Product Type Hand Stamp Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.