This item is Discontinued.

C.H. Hanson Locking C-Clamp, 11", 3" Cap, 3-3/4" Throat 10200

Locking C-Clamp, 11", 3" Cap, 3-3/4" Throat (Discontinued)

  • Mfr # 10200
  • Zoro # G1518316
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10200
Zoro #
G1518316
UPC #
180611102000
Country of Origin
China

Dimensions

Throat Depth
3-3/4"
Jaw Width
19/32"
Overall Clamp Length
11-1/2"
Nominal Clamp Size
11"

Details

Max. Opening
3"
Material
Steel
Finish
Nickel Plated
Number of Pieces
1
Standards
ASME
Locking Clamp Product Grouping
Locking C-Clamps
Locking Mechanism
Automatic
Screw Mechanism
Pressure
Item
Locking C-Clamp
Swivel Pad
No
Characteristics
Automatically Adjusts to Any Thickness
Clamping Force
1200 lb.
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tether Style
Tether Capable

Description

Locking C-Clamp, C-Clamp, 11 In., Capacity 3-5/8 In., Throat Depth 3-3/4 In., Jaw Width 19/32 In., Locking Mechanism Automatic, Pliers Length 11-5/8 In., Nickel Plated, Alloy Steel, Automatically Adjusts to Any Thickness, High Force Work Holding, ASME, Length 11 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.