C.H. Hanson

Parking Lot Stencil Kit, Plastic


product price: $201.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Stencil Application Parking Lot
  • Stencil Character Assorted Parking Lot Symbols
  • Character Height 12 in
  • Interlocking No
  • Duty Light
See all product information

Product Information

  • Brand C.H. Hanson
  • MFR # 12460
  • Zoro # G4501314
  • UPC #
    081834124605
  • Country of Origin United States
  • Category Stencils

Dimensions

Character Height 12 in
Overall Stencil Width 7 in
Overall Stencil Height 7 in
Message or Symbol Height 12 in
Individual Character Height 12 in

Details

Stencil Application Parking Lot
Stencil Character Assorted Parking Lot Symbols
Interlocking No
Duty Light
Material PVC
Character Type Letters, Symbols
Character Parking Lot Symbols
Thickness 0.015 in
Item Traffic Stencil
Includes No Parking, Reserved, Visitors, Straight Arrow, Curved Arrow And 43 in H x 38 in W Handicap Symbol
Number of Pieces 6
Self-Adhesive No
FAA AC 150/5340-1K Compliant No
Product Type Stencil Set
Overall Stencil Thickness 0.015 in
Included Characters, Messages, and Symbols Assorted Parking Lot Symbols
MUTCD Compliant No
Interlocking Orientation Horizontal

Description

Traffic Stencil, Character Type Letter/Number/Symbol Set, Duty Light, FAA AC 150/5340-1K Compliant No, Font Gothic, Included Characters, Messages, and Symbols Assorted Parking Lot Symbols, Includes Assorted Parking Lot Symbols, Individual Character Height 12 in, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Horizontal, Material PVC, Message or Symbol Height 12 in, Message or Symbol Width Not Applicable, MUTCD Compliant No, Number of Pieces 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.