Reflective Safety Vest Orange One Size Fits All
- Mfr # 55100
- Zoro # G7774764
product price:
$
11.49
/ea
Key Features
Color
Orange
Size
One Size Fits All
Closure Type
Hook and Loop
Reflective Stripe Width
7 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 55100
- Zoro #
- G7774764
- UPC #
- 81834551005
- Country of Origin
- United States
- Item
- Safety Vest
- Color
- Orange
- Closure Type
- Hook and Loop
Dimensions
- Size
- One Size Fits All
- Reflective Stripe Width
- 7 in.
Description
Fluorescent orange with black cotton binding reflective stripe on front and back polybagged orange mesh safety vest with reflective tape hook and loop closure closure in front and elastic on sides one size fits all used by construction workers, utility workers, outdoor sportsmen and school children while playing sports. Also, walkers and joggers who exercise in the early morning or at dusk, are encouraged to wear reflective clothing.
- • Orange color
- • Soft mesh vest one size fits all
- • Reflective stripe
- • Ergonomically designed
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.