Zoro Homepage

Shower Valve Socket Wrench Silver

  • Mfr # 37552

  • Zoro # G016138985


product price: $7.39
/ea
Sold in multiples of 4 for $29.56

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37552
Zoro #
G016138985
UPC #
17197375521
Country of Origin
China

Description

Handle Length: *Material: Steel *Number in Package: 1 *Packaging Type: Carded *Product Type: Shower Valve Socket Wrench *Sub Brand: *Brand Name: C.H. Hanson *Compatible Pipe Material: *Chain or Strap Length: *Color: Silver *Drive Size: *Maximum Worki

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.