Shop All Arts & Crafts
C.H. Hanson
STAMP SET27PC HANSON1/8""
Mfr # 20200
Zoro # G500536020
product price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3.3 in
- Length 5.6 in
- Height 3.4 in
- Application Method To stamp in industrial settings, on wood, leather, aluminum, brass, sheet metal,cold roll steel
Product Information
- Brand C.H. Hanson
- MFR # 20200
- Zoro # G500536020
- UPC # 81834202006
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Width | 3.3 in |
Length | 5.6 in |
Height | 3.4 in |
Details
Description
C.H. Hanson 1/8 in. Letter Stamp Set 27 pc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE Book, Appt, Daily, Action, Tabs (AAG70EP0305)
- BAND-IT Drill Kit, 18V (UL4000-D)
- UNITED VISUAL PRODUCTS Decor Wood Combo Board, 36"x24", Walnut/Blue & Cork (UV702DEFAB-WALNUT-BLUE-CORK)
- QUARTET Dry Erase Marker Set, Chisel Tip, Assorted Colors, PK4 (5001M-4SKA)
- C.H. HANSON White Railroad Chalk, 144/Box (10374)
- C.H. HANSON Yellow Railroad Chalk, 144/Box (10394)
- C.H. HANSON Railroad Chalk, Red, 144/Box (10401)
- CHENILLE KRAFT Pipe Cleaners, Polyester, PK1000 (9112-01)
- PACON Kraft Paper Roll, 36"x1000ft., Natural (5836)
- CRAYOLA Ultra-Clean Washable Markers Classpack®, Fine Line, 10 Colors, PK200 (BIN588211)
- HANDY ART Little Masters® Tempera Paint, White, Gallon (204-705)
- C.H. Hanson