Zoro Homepage

Steel Type Kit, Letter/Number Set

  • Mfr # 25686

  • Zoro # G1652213


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Character Height
5/32 in
Includes
(36) Pieces o through 9
Case Material
Steel
Characters Included
A thru Z; 0 thru 9 (6 doubles as 9); Ampersand (&)
Impression Character Style
Reversed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25686
Zoro #
G1652213
UPC #
081834256863
Country of Origin
United States

Dimensions

Character Height
5/32 in
For Shank Diameter
(36) 5/32 in

Details

Item
Letter/Number Stamp Set,Reversed,5/32"
Includes
(36) Pieces o through 9
Case Material
Steel
Characters Included
A thru Z; 0 thru 9 (6 doubles as 9); Ampersand (&)
Impression Character Style
Reversed
Stamp Material
Steel
Character Type Set
Number Set

Description

Steel Type Kit, Character Height 5/32 in, Character Type Set Letter/Number Set, Characters Included 0 to 8 (With 6 Serving as 9), A to Z, Ampersand (&), For Maximum Surface Hardness 30 HRC, For Shank Diameter 7/16 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Sharp-Face, Product Type Steel Type Kit, Shank Length 2 3/4 in, Stamp Material Steel, Case Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.