Shop All Stencils
C.H. Hanson
Stencil, Number Kit, 12pcs., 12 x 9 In.
Mfr # 70358
Zoro # G4885404
original price:
$107.99
10% off
new price: $97.19
/ea
Free Shipping & Returns
$97.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Number Set
- Stencil Application Parking Lot
- Stencil Character 0 Thru 9, Blanks
- Character Height 12 in
- Character Width 9 in
Product Information
- Brand C.H. Hanson
- MFR # 70358
- Zoro # G4885404
- UPC # 081834703589
- Country of Origin United States
- Category Stencils
Dimensions
Character Height | 12 in |
Character Width | 9 in |
Overall Height | 16 in |
Overall Width | 11 in |
Overall Stencil Width | 11 in |
Individual Character Height | 12 in |
Overall Stencil Height | 16 in |
Individual Character Width | 9 in |
Details
Description
Stencil, Character Type Number Set, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols 0 to 9, Blanks, Includes (1) 0 to 9, (2) Blanks, Individual Character Height 12 in, Individual Character Width 9 in, Interlocking No, Interlocking Orientation Horizontal, Material Polyethylene, Message or Symbol Height Not Applicable, Message or Symbol Width Not Applicable, MUTCD Compliant No, Number of Pieces 12, Overall Stencil Height 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Vest, Orange/Red, L/XL (53YM17)
- FLORSHEIM Oxford Shoes, Black, 12D, PR (FS2000)
- ANSELL Sol-Vex® Unsupported Nitrile Gloves, Ansell 37-185-11, 1-Pair - Pkg Qty 12 (117302)
- CONDOR Mechanics Gloves, M, Blue, Polyester (488C15)
- C.H. HANSON Stencil Kit, Steel, 1/8 in., 27778 (27778)
- C.H. HANSON Stencil Set, Letters, Punctuation, Brass, 10029 (10029)
- C.H. HANSON Stencil Set, Numbers, Brass, 10011 (10011)
- C.H. HANSON Stencil Set, Letters, Plastic (10190)
- C.H. HANSON Interlocking Stencil Set, Letters/Numbers (10076)
- C.H. HANSON Stencil Set, Letters & Numbers, Brass, 10156 (10156)
- C.H. HANSON Stencil Set, Numbers, Brass, 10013 (10013)
- C.H. Hanson Stencils