C.H. Hanson

Stencil Set 1IN 46 Pieces Interlocking


product price: $5.79
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Stencil Type Combination Set
  • Stencil Application General Purpose
  • Interlocking Yes
  • Duty Light
  • Material PVC
See all product information

Product Information

  • Brand C.H. Hanson
  • MFR # 10191
  • Zoro # G3626570
  • UPC #
    081834101910
  • Country of Origin United States
  • Category Stencils

Dimensions

Individual Character Height 1 in
Overall Stencil Width 5 1/4 in
Overall Stencil Height 3 in

Details

Stencil Type Combination Set
Stencil Application General Purpose
Interlocking Yes
Duty Light
Material PVC
Item Stencil Set
Number of Pieces 46
Self-Adhesive No
Character Type Letter/Number Set
Includes (1) A to Z, 0 to 9, Ampersand (&), Dash (-), Dollar Sign ($), Period (.), Large Space, Small Space
Font Gothic
FAA AC 150/5340-1K Compliant No
Included Characters, Messages, and Symbols 0 to 9, A to Z, Ampersand (&), Dash (-), Dollar Sign ($), Large Space, Period (.), Small Space
Overall Stencil Thickness 0.015 in
Interlocking Orientation Horizontal
MUTCD Compliant No
Product Type Stencil Set

Description

Stencil Set, Character Type Letter/Number Set, Duty Light, FAA AC 150/5340-1K Compliant No, Font Gothic, Included Characters, Messages, and Symbols 0 to 9, A to Z, Ampersand (&), Dash (-), Dollar Sign ($), Large Space, Period (.), Small Space, Includes (1) A to Z, 0 to 9, Ampersand (&), Dash (-), Dollar Sign ($), Period (.), Large Space, Small Space, Individual Character Height 1 in, Individual Character Width Not Applicable, Interlocking Yes, Interlocking Orientation Horizontal, Material PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.