Shop All Stencils
C.H. Hanson
Stencil Set 2IN 46 Pieces Interlocking
Mfr # 10192
Zoro # G3626589
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Combination Set
- Stencil Application General Purpose
- Interlocking Yes
- Duty Light
- Material PVC
Product Information
- Brand C.H. Hanson
- MFR # 10192
- Zoro # G3626589
- UPC # 081834101927
- Country of Origin United States
- Category Stencils
Dimensions
Individual Character Height | 2 in |
Overall Stencil Height | 4 in |
Overall Stencil Width | 5 in |
Details
Description
Stencil Set, Character Type Letter/Number Set, Duty Light, FAA AC 150/5340-1K Compliant No, Font Gothic, Included Characters, Messages, and Symbols 0 to 9, A to Z, Ampersand (&), Dash (-), Dollar Sign ($), Large Space, Period (.), Small Space, Includes (1) A to Z, 0 to 9, Ampersand (&), Dash (-), Dollar Sign ($), Period (.), Large Space, Small Space, Individual Character Height 2 in, Individual Character Width Not Applicable, Interlocking Yes, Interlocking Orientation Horizontal, Material PVC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO AIRSOL Flat Insole, Mn7-8-1/2, Wmn9-10-1/2, PR (ASFLATC/E)
- CONDOR VF, Leather Gloves, XL, 2MDC7, PR (55NN32)
- CAROLINA SHOE Size 12 Men's 8 in Work Boot Steel Work Boot, Brown (CA3557)
- MILWAUKEE TOOL WorkSkin Cold Weather Hardhat Liner (422B)
- C.H. HANSON Stencil, Handicap Symbol, 39 x 39 In. (70343)
- C.H. HANSON Stencil Set, Letters & Numbers, Brass, 10149 (10149)
- C.H. HANSON Stencil Set, Numbers, Brass, 10013 (10013)
- C.H. HANSON Interlocking Stencil Set, Letters/Numbers (10076)
- C.H. HANSON Interlocking Stncls, Numb & Letters, Brass, 10073 (10073)
- C.H. HANSON 4 inch Stencil Let. & Num. 92 pc Set (10154)
- ZORO SELECT Brass Stencils, 15 Piece Number, 6 In (20Y515)
- C.H. Hanson Stencils