Vest Safety Premiom Nyln

  • Mfr # 55150

  • Zoro # G807061928


product price:  $26.69
/ea

Key Features

Fabric Weight
0.47 lbs
Features
Construction Workers; Crossing Guards; 7 in Wide
Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
55150
Zoro #
G807061928
UPC #
81834551500
Country of Origin
United States

Dimensions

Length
13 in

Details

Fabric Weight
0.47 lbs
Features
Construction Workers; Crossing Guards; 7 in Wide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.