Chain Locker Saw
- Mfr # 2103
- Zoro # G207990606
product price:Â
$
39.99
/ea
Key Features
Overall Height
2 in
Overall Length
27 3/4 in
Color
Gray
Product Type
Chainsaw Chain Case
Shell Material
Polypropylene, Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2103
- Zoro #
- G207990606
- UPC #
- 860007479939
- Country of Origin
- United States
Dimensions
- Overall Height
- 2 in
- Overall Length
- 27 3/4 in
- Overall Width
- 4 3/16 in
- Length
- 27 3/4 in
Details
- Color
- Gray
- Product Type
- Chainsaw Chain Case
- Item
- Chainsaw Chain Case
- Shell Material
- Polypropylene, Stainless Steel
- Compatible Product Type
- 6 to 20 in Chains
- Material
- Polypropylene, Stainless Steel
- Wire Color
- Gray
Description
Chainsaw Chain Case, Product Type Chainsaw Chain Case, Compatible Product Type 6 to 20 in Chains, Includes Not Applicable, Compatible Manufacturer Number Not Applicable, Compatible Grainger Part Number Not Applicable, Diameter Not Applicable, Overall Length 27 3/4 in, Material Polypropylene, Stainless Steel, Color Gray, Overall Width 4 3/16 in, Overall Height 2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.