Shop CHAIN LOCKER
See all product information
Create Account
Chain Locker Saw
- Mfr # 2102
- Zoro # G607990602
product price:Â
$
38.89
/ea
Key Features
Overall Width
4 3/16 in
Color
Orange
Product Type
Chainsaw Chain Case
Shell Material
Polypropylene, Stainless Steel
Compatible Product Type
6 to 20 in Chains
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2102
- Zoro #
- G607990602
- UPC #
- 860007479915
- Country of Origin
- United States
Dimensions
- Overall Width
- 4 3/16 in
- Overall Height
- 2 in
- Overall Length
- 27 3/4 in
- Length
- 27 3/4 in
Details
- Item
- Chainsaw Chain Case
- Color
- Orange
- Product Type
- Chainsaw Chain Case
- Shell Material
- Polypropylene, Stainless Steel
- Compatible Product Type
- 6 to 20 in Chains
- Material
- Polypropylene, Stainless Steel
- Wire Color
- Orange
Description
Chainsaw Chain Case, Product Type Chainsaw Chain Case, Compatible Product Type 6 to 20 in Chains, Includes Not Applicable, Compatible Manufacturer Number Not Applicable, Compatible Grainger Part Number Not Applicable, Diameter Not Applicable, Overall Length 27 3/4 in, Material Polypropylene, Stainless Steel, Color Orange, Overall Width 4 3/16 in, Overall Height 2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.