Control Cable, 14 AWG, 7 C, Gray, PVC, 600 V, Order by the Foot

  • Mfr # CF140US-25-07

  • Zoro # G2834575


product price:  $15.19
/ea

Key Features

Wire Size
14 AWG
Number of Conductors
7
Length
Order by the Foot
Voltage
600 V
Nominal Outside Dia.
0.59 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CF140US-25-07
Zoro #
G2834575
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
14 AWG
Length
Order by the Foot
Nominal Outside Dia.
0.59 in
Min. Bend Radius
8 x OD
Spool Length
Cut to Length, Order by the Foot
Wire Size - Wire and Cable
14 AWG
Wire Size (Wire and Cable)
14 AWG
Conductor Size
14 AWG
Length (Straight Wireway)
Order by the Foot
Overall Length
Order by the Foot
Outside Diameter
0.59 in
Minimum Bend Radius Factor - E-Chain
10 x OD
Minimum Bend Radius Factor - Flexible
8 x OD
Minimum Bend Radius Factor - Fixed
7.5 x OD
Nominal Outside Diameter
0.59 in

Details

Item
Control Cable
Number of Conductors
7
Voltage
600 V
Jacket Color
Gray
Wire Color
(1) Green/Yellow, Black with White Numbers
Shielding
Shielded
Conductor Material
Copper
Jacket Material
PVC
Temp. Rating
23 Degrees to 176 Degrees F
Standards
CE, MTW CSA AWM FT4, UL TC
Max. Voltage
600V
Shielded / Unshielded
Shielded
Cable Type - Wire and Cable
Continuous Flexing
Temp. Range
23 Degrees to 176 Degrees F
Cable Type (Wire and Cable)
Continuous Flexing
Wire and Cable Item
Tray Cable
Features
Oil Resistant and Flame Resistant
Jacket Material - Wire and Cable
PVC
Jacket Material (Wire and Cable)
PVC
Max. Amps
20
Special Features
Oil Resistant and Flame Resistant
Product Type
Control Cable
Maximum Operating Temperature
176 Degrees F
Conductor Color Code
Green/Yellow, Black with White Numbers
Resistance Properties
Heat Resistant, Oil and Grease Resistant
Cable Series
CF140US
Minimum Operating Temperature - Flexible
23 Degrees F
Series
Chainflex
Conductor Configuration
Single
Includes Ground
Yes

Description

Control Cable, Conductor Color Code Green/Yellow, Black with White Numbers, Conductor Configuration Single, Conductor Material Copper, Conductor Size 14 AWG, Includes Ground Yes, Jacket Color Gray, Jacket Material PVC, Length Order by the Foot, Maximum Operating Temperature 176 Degrees F, Minimum Bend Radius Factor - E-Chain 10 x OD, Minimum Bend Radius Factor - Fixed 7.5 x OD, Minimum Bend Radius Factor - Flexible 8 x OD, Minimum Operating Temperature - Flexible 23 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.