Shop CHAINFLEX

Control Cable, 16 AWG, 7 C, Gray, PVC, 600 V, Order by the Foot

  • Mfr # CF130US-15-07

  • Zoro # G2834767


product price:  $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Wire Size
16 AWG
Number of Conductors
7
Length
Order by the Foot
Voltage
600 V
Nominal Outside Dia.
0.45 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CF130US-15-07
Zoro #
G2834767
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
16 AWG
Length
Order by the Foot
Nominal Outside Dia.
0.45 in
Min. Bend Radius
8 x OD
Spool Length
Cut to Length, Order by the Foot
Wire Size (Wire and Cable)
16 AWG
Wire Size - Wire and Cable
16 AWG
Conductor Size
16 AWG
Length (Straight Wireway)
Order by the Foot
Overall Length
Order by the Foot
Outside Diameter
0.45 in
Minimum Bend Radius Factor - Flexible
7.5 x OD
Minimum Bend Radius Factor - Fixed
5 x OD
Minimum Bend Radius Factor - E-Chain
8 x OD
Nominal Outside Diameter
0.45 in

Details

Item
Control Cable
Number of Conductors
7
Voltage
600 V
Jacket Color
Gray
Wire Color
(1) Green/Yellow, Black with White Numbers
Shielding
Unshielded
Conductor Material
Copper
Jacket Material
PVC
Temp. Rating
23 Degrees to 176 Degrees F
Standards
CE, MTW CSA AWM FT4, UL TC
Jacket Material - Wire and Cable
PVC
Jacket Material (Wire and Cable)
PVC
Cable Type (Wire and Cable)
Continuous Flexing
Wire and Cable Item
Tray Cable
Cable Type - Wire and Cable
Continuous Flexing
Max. Voltage
600V
Max. Amps
14
Features
Oil Resistant and Flame Resistant
Temp. Range
23 Degrees to 176 Degrees F
Shielded / Unshielded
Unshielded
Special Features
Oil Resistant and Flame Resistant
Product Type
Control Cable
Maximum Operating Temperature
176 Degrees F
Minimum Operating Temperature - Flexible
23 Degrees F
Resistance Properties
Heat Resistant, Oil and Grease Resistant
Cable Series
CF130US
Conductor Color Code
Green/Yellow, Black with White Numbers
Includes Ground
Yes
Series
Chainflex
Conductor Configuration
Single

Description

Control Cable, Conductor Color Code Green/Yellow, Black with White Numbers, Conductor Configuration Single, Conductor Material Copper, Conductor Size 16 AWG, Includes Ground Yes, Jacket Color Gray, Jacket Material PVC, Length Order by the Foot, Maximum Operating Temperature 176 Degrees F, Minimum Bend Radius Factor - E-Chain 8 x OD, Minimum Bend Radius Factor - Fixed 5 x OD, Minimum Bend Radius Factor - Flexible 7.5 x OD, Minimum Operating Temperature - Flexible 23 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.