Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bus Cable, CAN-Bus, 24 AWG, Red, 50 V

  • Mfr # CFBUS-LB-020

  • Zoro # G508259785


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Length
Order by the Foot
Voltage
50 V
Jacket Color
Red
Shielding
Shielded
Conductor Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFBUS-LB-020
Zoro #
G508259785
UPC #
-
Country of Origin
Germany

Dimensions

Length
Order by the Foot
Overall Length
Order by the Foot
Minimum Bend Radius Factor - Flexible
6 x OD
Minimum Bend Radius Factor - E-Chain
7.5 x OD
Outside Diameter
0.26 in
Minimum Bend Radius Factor - Fixed
4 x OD
Nominal Outside Diameter
0.26 in

Details

Item
Bus Cable
Voltage
50 V
Jacket Color
Red
Shielding
Shielded
Conductor Material
Copper
Jacket Material
TPR
Standards
2011/65/EU, 2014/35/EU, CE 2014/35, RoHS Compliant-II, TC RU C-DE. ME77.B.01218, VDW DESINA
Maximum Velocity - Supported
20 fps
Cable Series
CFBUS-LB
Conductor Grouping
(4) 24 AWG
Maximum Acceleration
328.1 m/sq sec
Includes Ground
No
Conductor Color Code
Brown, Green, White, Yellow
Maximum Velocity - Unsupported
33 fps
Product Type
Bus Cable
Bus System
CAN-Bus
Minimum Operating Temperature - Flexible
-58 Degrees F
Maximum Operating Temperature
158 Degrees F
Minimum Operating Temperature - Fixed
-67 Degrees F
Resistance Properties
Bending Resistance, Hydrolysis Resistant, Antimicrobial, Oil and Grease Resistant, UV/Sunlight Resistant
Series
Chainflex

Description

Bus Cable, Bus System CAN-Bus, Conductor Color Code Brown, Green, White, Yellow, Conductor Grouping (4) 24 AWG, Conductor Material Copper, Includes Ground No, Jacket Color Red, Jacket Material TPR, Length Order by the Foot, Maximum Acceleration 328.1 m/sq sec, Maximum Operating Temperature 158 Degrees F, Maximum Velocity - Supported 20 fps, Maximum Velocity - Unsupported 33 fps, Minimum Bend Radius Factor - E-Chain 7.5 x OD, Minimum Bend Radius Factor - Fixed 4 x OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.