Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bus Cable, CAN-Bus, 24 AWG, Red, 50 V

  • Mfr # CFBUS-PUR-020

  • Zoro # G908259507


product price: $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Length
Order by the Foot
Voltage
50 V
Jacket Color
Red
Shielding
Shielded
Conductor Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFBUS-PUR-020
Zoro #
G908259507
UPC #
-
Country of Origin
Germany

Dimensions

Length
Order by the Foot
Overall Length
Order by the Foot
Minimum Bend Radius Factor - Fixed
7 x OD
Minimum Bend Radius Factor - E-Chain
12.5 x OD
Minimum Bend Radius Factor - Flexible
10 x OD
Outside Diameter
0.3 in
Nominal Outside Diameter
0.3 in

Details

Item
Bus Cable
Voltage
50 V
Jacket Color
Red
Shielding
Shielded
Conductor Material
Copper
Jacket Material
PUR
Standards
2011/65/EU, 2014/35/EU, CE 2014/35, RoHS Compliant-II, TC RU C-DE. ME77.B.01218, VDW DESINA
Conductor Color Code
Brown, Green, White, Yellow
Includes Ground
No
Impedance
150 ohm
Bus System
CAN-Bus
Maximum Velocity - Unsupported
10 fps
Cable Series
CFBUS-PUR
Resistance Properties
Bending Resistance, Hydrolysis Resistant, Antimicrobial, Oil and Grease Resistant, UV/Sunlight Resistant
Maximum Operating Temperature
158 Degrees F
Minimum Operating Temperature - Flexible
-40 Degrees F
Conductor Grouping
(4) 24 AWG
Product Type
Bus Cable
Maximum Acceleration
98.4 m/sq sec
Minimum Operating Temperature - Fixed
-58 Degrees F
Maximum Velocity - Supported
7 fps
Series
Chainflex

Description

Bus Cable, Bus System CAN-Bus, Conductor Color Code Brown, Green, White, Yellow, Conductor Grouping (4) 24 AWG, Conductor Material Copper, Impedance 150 ohm, Includes Ground No, Jacket Color Red, Jacket Material PUR, Length Order by the Foot, Maximum Acceleration 98.4 m/sq sec, Maximum Operating Temperature 158 Degrees F, Maximum Velocity - Supported 7 fps, Maximum Velocity - Unsupported 10 fps, Minimum Bend Radius Factor - E-Chain 12.5 x OD, Minimum Bend Radius Factor - Fixed 7 x OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.