Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bus Cable, Profinet, 22 AWG, Green, 50 V

  • Mfr # CFBUS-PUR-060

  • Zoro # G908259552


product price: $5.89
/ea
Sold in multiples of 2 for $11.78

Key Features

Length
Order by the Foot
Voltage
50 V
Jacket Color
Green
Shielding
Shielded
Conductor Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFBUS-PUR-060
Zoro #
G908259552
UPC #
-
Country of Origin
Germany

Dimensions

Length
Order by the Foot
Overall Length
Order by the Foot
Minimum Bend Radius Factor - Flexible
10 x OD
Minimum Bend Radius Factor - E-Chain
12.5 x OD
Outside Diameter
0.28 in
Minimum Bend Radius Factor - Fixed
7 x OD
Nominal Outside Diameter
0.28 in

Details

Item
Bus Cable
Voltage
50 V
Jacket Color
Green
Shielding
Shielded
Conductor Material
Copper
Jacket Material
PUR
Standards
2011/65/EU, 2014/35/EU, CE 2014/35, RoHS Compliant-II, TC RU C-DE. ME77.B.01218, VDW DESINA
Maximum Velocity - Unsupported
10 fps
Cable Series
CFBUS-PUR
Impedance
100 ohm
Maximum Acceleration
98.4 m/sq sec
Conductor Grouping
(2) Pair 22 AWG
Maximum Operating Temperature
158 Degrees F
Bus System
Profinet
Includes Ground
No
Maximum Velocity - Supported
7 fps
Resistance Properties
Bending Resistance, Hydrolysis Resistant, Antimicrobial, Oil and Grease Resistant, UV/Sunlight Resistant
Minimum Operating Temperature - Flexible
-40 Degrees F
Product Type
Bus Cable
Conductor Color Code
Blue, Orange, White, Yellow
Minimum Operating Temperature - Fixed
-58 Degrees F
Series
Chainflex

Description

Bus Cable, Bus System Profinet, Conductor Color Code Blue, Orange, White, Yellow, Conductor Grouping (2) Pair 22 AWG, Conductor Material Copper, Impedance 100 ohm, Includes Ground No, Jacket Color Green, Jacket Material PUR, Length Order by the Foot, Maximum Acceleration 98.4 m/sq sec, Maximum Operating Temperature 158 Degrees F, Maximum Velocity - Supported 7 fps, Maximum Velocity - Unsupported 10 fps, Minimum Bend Radius Factor - E-Chain 12.5 x OD, Minimum Bend Radius Factor - Fixed 7 x OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.