Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bus Cable, Red, TPR, 50 V, Order by the Foot

  • Mfr # CFBUS-003

  • Zoro # G808259799


product price: $9.29
/ea

Key Features

Length
Order by the Foot
Voltage
50 V
Jacket Color
Red
Shielding
Shielded
Conductor Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFBUS-003
Zoro #
G808259799
UPC #
-
Country of Origin
Germany

Dimensions

Length
Order by the Foot
Overall Length
Order by the Foot
Minimum Bend Radius Factor - E-Chain
10 x OD
Minimum Bend Radius Factor - Fixed
5 x OD
Minimum Bend Radius Factor - Flexible
8 x OD
Outside Diameter
0.45 in
Nominal Outside Diameter
0.45 in

Details

Item
Bus Cable
Voltage
50 V
Jacket Color
Red
Shielding
Shielded
Conductor Material
Copper
Jacket Material
TPR
Standards
2011/65/EU, 2014/35/EU, CE 2014/35, RoHS Compliant-II, TC RU C-DE. ME77.B.01218, VDW DESINA
Maximum Operating Temperature
158 Degrees F
Conductor Grouping
(3) 18 AWG/(1) Pair 24 AWG
Includes Ground
No
Maximum Velocity - Supported
20 fps
Minimum Operating Temperature - Flexible
-49 Degrees F
Minimum Operating Temperature - Fixed
-58 Degrees F
Impedance
150 ohm
Maximum Acceleration
328.1 m/sq sec
Maximum Velocity - Unsupported
33 fps
Product Type
Bus Cable
Resistance Properties
Bending Resistance, Hydrolysis Resistant, Antimicrobial, Oil and Grease Resistant, UV/Sunlight Resistant
Bus System
Profibus
Conductor Color Code
Black, Blue, Green, Green/Yellow, Red
Cable Series
CFBUS
Series
Chainflex

Description

Bus Cable, Bus System Profibus, Conductor Color Code Black, Blue, Green, Green/Yellow, Red, Conductor Grouping (3) 18 AWG/(1) Pair 24 AWG, Conductor Material Copper, Impedance 150 ohm, Includes Ground No, Jacket Color Red, Jacket Material TPR, Length Order by the Foot, Maximum Acceleration 328.1 m/sq sec, Maximum Operating Temperature 158 Degrees F, Maximum Velocity - Supported 20 fps, Maximum Velocity - Unsupported 33 fps, Minimum Bend Radius Factor - E-Chain 10 x OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.